Shop ALLPOINTS
See all product information
Create Account
22-1031 1 1/8" Toaster Color Control Knob with Pointer
Mfr # 221031
Zoro # G904879532
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Weight
0.1 lb
Height
1 in
Length
1 in
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 221031
- Zoro #
- G904879532
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.1 lb
- Item
- Control Knob
Description
color control knob, [ 1-1/8" dia ] [ pointer] [mount .160"] [position up ], hobart toaster ct, et
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.