Shop ALLPOINTS
See all product information
Create Account
22-1045 Slicer Lock Knob
Mfr # 221045
Zoro # G804879632
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Length
1 in
Height
1 in
Weight
0.1 lb
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 221045
- Zoro #
- G804879632
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1 in
- Height
- 1 in
- Width
- 1 in
Details
- Weight
- 0.1 lb
- Item
- Slicer Lock Knob
Description
4 point lock knob, for center stud, has female threads, hobart slicer 1612,1712,1712r
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov