Shop ALLPOINTS
See all product information
Create Account
2201429 Grate, 7 Rib, 5-1/4"X 23-1/4"
Mfr # 2201429
Zoro # G704895831
product price:Â
$
298.99
/ea
Free Shipping & Returns
Key Features
Length
24 in
Height
3 in
Weight
9 lbs
Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2201429
- Zoro #
- G704895831
- UPC #
- -
- Country of Origin
- China
- Weight
- 9 lbs
- Item
- Rib Grate
Description
material: cast iron length: 23 1/4" | 591 mm width: 5 1/4" | 133 mm