221155 Kason 10058L05021, Safegurad Radial Latch For Kason
- Mfr # 221155
- Zoro # G104897220
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Width
11 in
Fits Brand
Kason
Weight
0.1 lb
Length
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 221155
- Zoro #
- G104897220
- UPC #
- -
- Country of Origin
- United States
- Item
- Safegurad Radial Latch
- Fits Brand
- Kason
- Weight
- 0.1 lb
Dimensions
- Height
- 2 in
- Width
- 11 in
- Length
- 11 in
Description
latch no lock has hole for inside release mtg hole centers 3-1/16" lengthwise mtg hole centers 2-1/16" top to bottom 11" overall od latch for strike use # 26-1897, # 26-1898, # 26-3303 ( strikes have different offsets ) for inside safety release use # 22-1545 series 58, 77
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.