Shop ALLPOINTS
See all product information
Create Account
221160 Kason 11239C00004D Latch For Kason
- Mfr # 221160
- Zoro # G004895449
product price:Â
$
776.99
/ea
Free Shipping & Returns
Key Features
Weight
3.6 lbs
Length
14 in
Height
2 in
Fits Brand
Kason
Width
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 221160
- Zoro #
- G004895449
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 14 in
- Height
- 2 in
- Width
- 14 in
Details
- Weight
- 3.6 lbs
- Item
- Latch
- Fits Brand
- Kason
Description
pacesetter locking handle cylinder lock and pad lock provision with inside lever release and keys brushed chrome finish 2-3/8" x 13 27/32" od, 1-7/8" high mount hole centers 8" series 1239
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.