Shop ALLPOINTS
See all product information
Create Account
221373 Kason 67308000008 Pull Handle For Kason
Mfr # 221373
Zoro # G004880971
product price:Â
$
68.19
/ea
Key Features
Length
19 in
Height
3 in
Fits Brand
Kason
Weight
0.8 lb
Width
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 221373
- Zoro #
- G004880971
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Kason
- Weight
- 0.8 lb
- Item
- Kason Pull Handle
Description
tubular pull handle, 7/8" dia. Od. length 18-7/8" mount centers 18" screw size 1/4"-20 finish satin stainless steel material stainless steel comments w/ phenolic stand-offs