Shop ALLPOINTS
See all product information
Create Account
221529 Kason 10481A00600 Handle, Release - 6
- Mfr # 221529
- Zoro # G804897223
product price:Â
$
68.35
/ea
Key Features
Weight
0.8 lb
Width
3 in
Height
9 in
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 221529
- Zoro #
- G804897223
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.8 lb
- Item
- Kason 10481a00600 Handle
Dimensions
- Width
- 3 in
- Height
- 9 in
- Length
- 3 in
Description
safety release handle w/ plastic glow knob, steel rod 9" od., 2" rod travel. for 2-1/2" to 6" door series # 481a, model 56, 5656 vulcan part # 430900-1-9
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.