221544 Kason 10481B00600 Handle, Release - 6 For Kason
- Mfr # 221544
- Zoro # G304895880
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Length
11 in
Weight
0.8 lb
Width
11 in
Height
3 in
Fits Brand
Kason
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 221544
- Zoro #
- G304895880
- UPC #
- -
- Country of Origin
- United States
- Item
- Kason 10481b00600 Handle
- Weight
- 0.8 lb
- Fits Brand
- Kason
Dimensions
- Length
- 11 in
- Width
- 11 in
- Height
- 3 in
Description
safety release handle w/ plastic glow knob, steel rod 10-1/4", 3-1/2" travel. for 3" to 6" door series # 481b, model 45, 46, 50, 52, 52, 53, 4545, 4646, 5050, 5151
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.