Shop ALLPOINTS
See all product information
Create Account
221596 Kason 10056L05020 Latch For Kason
- Mfr # 221596
- Zoro # G404895636
product price:Â
$
896.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Weight
5.1 lbs
Length
12 in
Fits Brand
Kason
Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 221596
- Zoro #
- G404895636
- UPC #
- -
- Country of Origin
- United States
- Weight
- 5.1 lbs
- Item
- Kason 10056l05020 Latch
- Fits Brand
- Kason
Dimensions
- Height
- 3 in
- Length
- 12 in
- Width
- 12 in
Description
safeguard walk-in latch w/o lock. Can be used with padlock. latch body only, no strike latch 11-1/8" long od. X 3-3/8" wide od. for strike order #26-4078 flush ( -1/8" to 1/4" ) for strike order #26-4079 3/4" to 1-1/2" offset for strike order #26-4080 1-3/4" to 2-1/2" offset polished chrome latch model cast in back. K56
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.