Shop ALLPOINTS
See all product information
Create Account
221610 Knob - 100-300F For Delfield
Mfr # 221610
Zoro # G604879757
product price:Â
$
26.85
/ea
Sold in multiples of 2 for $53.70
Key Features
Length
2 in
Width
2 in
Fits Brand
Delfield
Height
1 in
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 221610
- Zoro #
- G604879757
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 2 in
- Width
- 2 in
- Height
- 1 in
Details
- Item
- Knob
- Fits Brand
- Delfield
- Weight
- 0.01 lb
Description
knob, 100-300f knob also has celsius printing on it (38-149c) 3/16" d-stem flat down black with metal overlay delfield
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov