Shop ALLPOINTS
See all product information
Create Account
2221309 Blender, Xtreme, 64 Oz, Poly For Waring Products
Mfr # 2221309
Zoro # G804881253
product price:Â
$
1,486.99
/ea
Free Shipping & Returns
Key Features
Weight
17.9 lbs
Height
16 in
Width
12 in
Fits Brand
Waring
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2221309
- Zoro #
- G804881253
- UPC #
- -
- Country of Origin
- United States
- Weight
- 17.9 lbs
- Item
- Xtreme Blender
- Fits Brand
- Waring
Description
color: black material: stainless steel blade assembly | polycarbonate container length: 5" | 127 mm width: 4 7/8" | 124 mm horse power: 3.5 switch action: high/low/off | pulse capacity: 64 fl oz | 1893 ml note: used on fmp# 222-1309 blender