Shop ALLPOINTS
See all product information
Create Account
2221319 Blade, W/Shaft, Bb180, Bb180S For Waring Products
Mfr # 2221319
Zoro # G704880219
product price:Â
$
51.99
/ea
Key Features
Weight
0.1 lb
Fits Brand
Waring
Width
4 in
Length
4 in
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2221319
- Zoro #
- G704880219
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.1 lb
- Fits Brand
- Waring
- Item
- Blade
Description
material: stainless steel length: 2 1/2" | 64 mm width: 1 7/8" | 48 mm outer diameter: 5/16" | 8 mm thread: 1/4" note: used on fmp#s 222-1306 & 222-1307 blenders
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.