Shop ALLPOINTS
See all product information
Create Account
2221345 Blending Assembly, F/64 Oz Lexan For Waring Products
Mfr # 2221345
Zoro # G804880430
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Length
6 in
Fits Brand
Waring
Height
5 in
Weight
0.5 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2221345
- Zoro #
- G804880430
- UPC #
- -
- Country of Origin
- United States
- Item
- Lexan Blending
- Fits Brand
- Waring
- Weight
- 0.5 lb
Description
includes: #s 222-1347 cutter,222-1041 washer,nylon washer 222-1094 hex nut, 222-1047 jar washer, 222-1128 coupling note: used on fmp# 222-1311 & used with fmp# 222-1279
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.