Shop ALLPOINTS

2231283 Grid, Dicing (1/2") For Dito Dean

  • Mfr # 2231283

  • Zoro # G804879823


product price: 
$
750.99
/ea
Free Shipping & Returns

Key Features

Width
10 in
Fits Brand
Dito Dean
Length
10 in
Weight
1.2 lbs
Height
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2231283
Zoro #
G804879823
UPC #
-
Country of Origin
France
Fits Brand
Dito Dean
Item
Dicing Grid
Weight
1.2 lbs

Description

size: 1/2" cut | 13 mm cut includes: wall bracket

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.