Shop ALLPOINTS
See all product information
Create Account
2241080 Frame, Easy Tomato Slicer For Nemco
Mfr # 2241080
Zoro # G604880968
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Length
13 in
Weight
2.5 lbs
Fits Brand
Nemco
Height
3 in
Width
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2241080
- Zoro #
- G604880968
- UPC #
- -
- Country of Origin
- United States
- Weight
- 2.5 lbs
- Fits Brand
- Nemco
- Item
- Easy Tomato Slicer Frame
Description
material: cast aluminum length: 6 1/4" | 159 mm width: 12 1/2" | 318 mm depth: 2 5/8" | 67 mm