Shop ALLPOINTS
See all product information
Create Account
2241087 Frame (Easy Wedger) For Nemco
Mfr # 2241087
Zoro # G404880670
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Length
8 in
Height
8 in
Fits Brand
Nemco
Width
8 in
Weight
1.7 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2241087
- Zoro #
- G404880670
- UPC #
- -
- Country of Origin
- United States
- Item
- Frame
- Fits Brand
- Nemco
- Weight
- 1.7 lbs
Description
material: cast aluminum width: 7 3/4" | 197 mm height: 6 1/4" | 159 mm inner diameter: 3 1/8" | 86 mm centers: 5 1/4" | 133 mm