Shop ALLPOINTS
See all product information
Create Account
2241125 Screw, Psh Blk Gde, Ez Chop Ii For Nemco
- Mfr # 2241125
- Zoro # G604885383
product price:Â
$
4.35
/ea
Sold in multiples of 9 for
$39.15
Key Features
Height
0.01 in
Width
3 in
Length
3 in
Fits Brand
Nemco
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2241125
- Zoro #
- G604885383
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 0.01 in
- Width
- 3 in
- Length
- 3 in
Details
- Item
- Blk Gde Screw
- Fits Brand
- Nemco
- Weight
- 0.01 lb
Description
material: stainless steel length: 7/8" | 22 mm type: phillips head thread: 10-24 x 7/8
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.