Shop ALLPOINTS
See all product information
Create Account
2241133 Blade & Holder, Lettuce, 1/2"Sq For Nemco
Mfr # 2241133
Zoro # G404878967
product price:Â
$
1,070.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Fits Brand
Nemco
Weight
3.2 lbs
Width
9 in
Length
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2241133
- Zoro #
- G404878967
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Nemco
- Item
- Lettuce Blade
- Weight
- 3.2 lbs
Description
size: 1/2" cut | 13 mm cut type: 22 blades