Shop ALLPOINTS
See all product information
Create Account
2241162 Handle Assembly, Easy Chickn Slcr For Nemco
Mfr # 2241162
Zoro # G404881370
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Weight
1.8 lbs
Length
13 in
Fits Brand
Nemco
Width
13 in
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2241162
- Zoro #
- G404881370
- UPC #
- -
- Country of Origin
- United States
- Weight
- 1.8 lbs
- Fits Brand
- Nemco
- Item
- Slcr Handle
Description
material: cast aluminum length: 13" | 330 mm width: 5 9/16" | 141 mm thread: 43834
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.