Shop ALLPOINTS
See all product information
Create Account
2241212 Blade, 6 Section, Wedger Ii For Nemco
Mfr # 2241212
Zoro # G304881647
product price:Â
$
250.99
/ea
Free Shipping & Returns
Key Features
Width
5 in
Height
3 in
Fits Brand
Nemco
Length
5 in
Weight
0.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2241212
- Zoro #
- G304881647
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 5 in
- Height
- 3 in
- Length
- 5 in
Details
- Item
- Section Blade
- Fits Brand
- Nemco
- Weight
- 0.1 lb
Description
type: 6 section
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov