Shop ALLPOINTS
See all product information
Create Account
2241231 Wedge Assembly, 6 Sec, Ez Ii, 56500 For Nemco
Mfr # 2241231
Zoro # G004886744
product price:Â
$
851.99
/ea
Free Shipping & Returns
Key Features
Width
9 in
Fits Brand
Nemco
Weight
6.5 lbs
Length
9 in
Height
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2241231
- Zoro #
- G004886744
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Nemco
- Item
- Sec Wedge
- Weight
- 6.5 lbs
Description
material: aluminum length: 6 1/4" | 158 mm width: 6 1/4" | 158 mm includes: #'s 224-1013 handle & 224-1132 pusher block type: 6 section centers: 7 1/2" | 191 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.