Shop ALLPOINTS
See all product information
Create Account
2241232 Screw, Push Rod Guide, Ez Slcr For Nemco
Mfr # 2241232
Zoro # G804885770
product price:Â
$
3.79
/ea
Sold in multiples of 10 for $37.90
Key Features
Height
0.01 in
Fits Brand
Nemco
Width
1 in
Weight
0.01 lb
Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2241232
- Zoro #
- G804885770
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 0.01 in
- Width
- 1 in
- Length
- 1 in
Details
- Item
- Rod Guide Screw
- Fits Brand
- Nemco
- Weight
- 0.01 lb
Description
color: silver material: stainless steel length: 3/4" outer diameter: 1/2"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov