Shop ALLPOINTS
See all product information
Create Account
2241243 Holder, Blade For Nemco
Mfr # 2241243
Zoro # G704881858
product price:Â $115.99
/ea
Free Shipping & Returns
Key Features
Length
9 in
Weight
1 lb
Fits Brand
Nemco
Height
1 in
Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2241243
- Zoro #
- G704881858
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 9 in
- Height
- 1 in
- Width
- 9 in
Details
- Item
- Blade
- Weight
- 1 lb
- Fits Brand
- Nemco
Description
color: gray material: aluminum width: 8 3/8" depth: 8 3/8"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.