Shop ALLPOINTS
See all product information
Create Account
2261041 Grate, Mesh, 5-1/8X10-1/4", Np
- Mfr # 2261041
- Zoro # G104896445
product price:Â
$
9.19
/ea
Sold in multiples of 5 for
$45.95
Key Features
Weight
0.4 lb
Height
1 in
Width
5 in
Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2261041
- Zoro #
- G104896445
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 1 in
- Width
- 5 in
- Length
- 10 in
Details
- Weight
- 0.4 lb
- Item
- Mesh Grate
Description
length: 5 1/8" | 130 mm width: 10 1/4" | 260 mm size: third . plating: nickel-plated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.