Shop ALLPOINTS
See all product information
Create Account
2261060 Basket, Round, 9.75"Od X4.75"H
Mfr # 2261060
Zoro # G004881589
product price:Â
$
88.35
/ea
Key Features
Weight
1.4 lbs
Height
10 in
Width
10 in
Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2261060
- Zoro #
- G004881589
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 10 in
- Width
- 10 in
- Length
- 18 in
Details
- Weight
- 1.4 lbs
- Item
- Round Basket
Description
height: 4 3/4" | 121 mm size: #6 fine mesh . outer diameter: 9 3/4" | 248 mm type: top drain hook
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.