Shop ALLPOINTS
See all product information
Create Account
2261118 Basket, Pasta, 5"Od X 7"H, Stainless Steel
- Mfr # 2261118
- Zoro # G404881899
product price:Â
$
59.59
/ea
Key Features
Length
14 in
Weight
1 lb
Height
5 in
Width
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2261118
- Zoro #
- G404881899
- UPC #
- -
- Country of Origin
- China
- Weight
- 1 lb
- Item
- Pasta Basket
Dimensions
- Length
- 14 in
- Height
- 5 in
- Width
- 14 in
Description
material: stainless steel height: 7" | 178 mm size: #8 mesh . coating: vinyl coated handle outer diameter: 5" | 127 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.