Shop ALLPOINTS
See all product information
Create Account
2271106 HP Bw6 Door 15 3/8 X38 3/8 For Henny Penny
Mfr # 2271106
Zoro # G004880278
product price:Â
$
707.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Henny Penny
Width
39 in
Length
39 in
Height
0.01 in
Weight
6.1 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2271106
- Zoro #
- G004880278
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Henny Penny
- Item
- HP Bw6 Door
- Weight
- 6.1 lbs
Description
Allpoints 2271106