Shop ALLPOINTS
See all product information
Create Account
2271166 HP 500-600 Rear Springcover For Henny Penny
Mfr # 2271166
Zoro # G204879409
product price:Â
$
54.79
/ea
Key Features
Width
4 in
Length
4 in
Height
2 in
Fits Brand
Henny Penny
Weight
0.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2271166
- Zoro #
- G204879409
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 4 in
- Length
- 4 in
- Height
- 2 in
Details
- Fits Brand
- Henny Penny
- Item
- HP Rear Springcover
- Weight
- 0.1 lb
Description
Allpoints 2271166
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA