Shop ALLPOINTS
See all product information
Create Account
2271173 HP Control Panel Decalelectri For Henny Penny
Mfr # 2271173
Zoro # G204880474
product price:Â
$
73.15
/ea
Key Features
Fits Brand
Henny Penny
Length
16 in
Width
16 in
Weight
0.1 lb
Height
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2271173
- Zoro #
- G204880474
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 16 in
- Width
- 16 in
- Height
- 0.01 in
Details
- Item
- HP Control Panel Decalelectri
- Fits Brand
- Henny Penny
- Weight
- 0.1 lb
Description
Allpoints 2271173
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA