Shop ALLPOINTS
See all product information
Create Account
2271198 HP Accordian Style Cord For Henny Penny
Mfr # 2271198
Zoro # G204888968
product price:Â
$
242.99
/ea
Free Shipping & Returns
Key Features
Length
10 in
Height
2 in
Weight
0.9 lb
Width
10 in
Fits Brand
Henny Penny
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2271198
- Zoro #
- G204888968
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 10 in
- Height
- 2 in
- Width
- 10 in
Details
- Weight
- 0.9 lb
- Item
- Accordian Style Cord
- Fits Brand
- Henny Penny
Description
Allpoints 2271198
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov