Shop ALLPOINTS
See all product information
Create Account
2271226 Short Basket HP Frye For Henny Penny
Mfr # 2271226
Zoro # G604884546
product price:Â
$
74.35
/ea
Key Features
Weight
3.1 lbs
Height
1 in
Width
1 in
Length
1 in
Fits Brand
Henny Penny
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2271226
- Zoro #
- G604884546
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Width
- 1 in
- Length
- 1 in
Details
- Weight
- 3.1 lbs
- Item
- Short Basket HP Frye
- Fits Brand
- Henny Penny
Description
Allpoints 2271226
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.