Shop ALLPOINTS
See all product information
Create Account
2281214 Support, Basket, 17.5X19-3/16
Mfr # 2281214
Zoro # G504885490
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Weight
2.6 lbs
Length
19 in
Width
19 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2281214
- Zoro #
- G504885490
- UPC #
- -
- Country of Origin
- United States
- Weight
- 2.6 lbs
- Item
- Basket Support
Description
length: 19 3/16" | 487 mm width: 17 1/2" | 445 mm