2281263 Hose, Fryer Fltr, W/Handle, 10' For Hobart
- Mfr # 2281263
- Zoro # G004880889
product price:Â
$
2,488.99
/ea
Free Shipping & Returns
Key Features
Weight
7 lbs
Length
33 in
Height
1 in
Width
33 in
Fits Brand
Hobart
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2281263
- Zoro #
- G004880889
- UPC #
- -
- Country of Origin
- United States
- Weight
- 7 lbs
- Fits Brand
- Hobart
- Item
- Fryer Fltr Hose
Dimensions
- Length
- 33 in
- Height
- 1 in
- Width
- 33 in
Description
length: 10' includes: handle type: for use with disconnect
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.