Shop ALLPOINTS
See all product information
Create Account
2291134 Dial, Griddle Thermostat, Kit For Garland Range
Mfr # 2291134
Zoro # G504879536
product price:Â $157.99
/ea
Free Shipping & Returns
Key Features
Weight
0.2 lb
Length
4 in
Width
4 in
Height
2 in
Fits Brand
Garland
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2291134
- Zoro #
- G504879536
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 4 in
- Width
- 4 in
- Height
- 2 in
Details
- Weight
- 0.2 lb
- Item
- Thermostat
- Fits Brand
- Garland
- For Use With
- Range
Description
color: black material: plastic outer diameter: 2 3/8" | 60 mm includes: knob insert, retaining spring, hub, knob instructions included: y
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.