2311033 Grid, Top, Left Or Right, MNo 660 For Magikitchen Products
- Mfr # 2311033
- Zoro # G204896086
product price:Â
$
1,670.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Magikitchen Products
Width
27 in
Height
1 in
Weight
38 lbs
Length
27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2311033
- Zoro #
- G204896086
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 27 in
- Height
- 1 in
- Length
- 27 in
Details
- Fits Brand
- Magikitchen Products
- Weight
- 38 lbs
- Item
- Top Grid
Description
length: 24 3/4" | 629 mm width: 18" | 457 mm | 11 3/8" handle | 289 mm handle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.