Shop ALLPOINTS
See all product information
Create Account
2321109 Gasket, Drawer, 8-3/8"X25-1/2"
Mfr # 2321109
Zoro # G604880913
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Length
22 in
Width
22 in
Weight
1.6 lbs
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2321109
- Zoro #
- G604880913
- UPC #
- -
- Country of Origin
- United States
- Item
- Drawer Gasket
- Weight
- 1.6 lbs
Description
color: gray material: vinyl width: 25 1/2" | 648 mm height: 8 3/8" | 213 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.