Shop ALLPOINTS
See all product information
Create Account
2331007 Gasket, Ref, 20-1/4 X 62-1/4 For Star Manufacturing
Mfr # 2331007
Zoro # G504896946
product price:Â
$
30.55
/ea
Sold in multiples of 2 for $61.10
Key Features
Weight
1.1 lbs
Fits Brand
Star
Length
20 in
Height
3 in
Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2331007
- Zoro #
- G504896946
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 20 in
- Height
- 3 in
- Width
- 20 in
Details
- Weight
- 1.1 lbs
- Fits Brand
- Star
- Item
- Ref Gasket
Description
width: 62 1/4" | 1581 mm height: 20 1/4" | 514 mm gasket type: 4 sided, compression, dart
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov