2351153 Shelf, W/Ft, Bkstp, 21"X19-1/4" For Delfield
- Mfr # 2351153
- Zoro # G704885412
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Weight
3.1 lbs
Fits Brand
Delfield
Length
21 in
Width
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2351153
- Zoro #
- G704885412
- UPC #
- -
- Country of Origin
- United States
- Item
- Shelf
- Weight
- 3.1 lbs
- Fits Brand
- Delfield
Dimensions
- Height
- 2 in
- Length
- 21 in
- Width
- 21 in
Description
color: silver width: 19 1/4" | 489 mm coating: epoxy type: (4)feet and backstop depth: 21" | 533 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.