Shop ALLPOINTS
See all product information
Create Account
2361005 Latch Assembly, Magnetic, Mech For Star Manufacturing
Mfr # 2361005
Zoro # G804896639
product price:Â $883.99
/ea
Free Shipping & Returns
Key Features
Width
11 in
Length
11 in
Height
3 in
Fits Brand
Star
Weight
2.3 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2361005
- Zoro #
- G804896639
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 11 in
- Length
- 11 in
- Height
- 3 in
Details
- Item
- Magnetic Latch
- Fits Brand
- Star
- Weight
- 2.3 lbs
Description
color: black material: plastic latch handle includes: latch, strike, and mounting hardware
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.