Shop ALLPOINTS
See all product information
Create Account
2361006 Latch Assembly, Magnetic For Star Manufacturing
Mfr # 2361006
Zoro # G704895589
product price:Â
$
1,306.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Star
Width
11 in
Weight
3.1 lbs
Length
11 in
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2361006
- Zoro #
- G704895589
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 11 in
- Length
- 11 in
- Height
- 2 in
Details
- Fits Brand
- Star
- Item
- Magnetic Latch
- Weight
- 3.1 lbs
Description
color: black material: plastic latch handle includes: latch, strike, and mounting hardware
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov