Shop ALLPOINTS
See all product information
Create Account
2361008 Hinge, Flush Mt, Rh, Kit For Star Manufacturing
Mfr # 2361008
Zoro # G604896983
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Width
3 in
Length
3 in
Fits Brand
Star
Weight
0.2 lb
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2361008
- Zoro #
- G604896983
- UPC #
- -
- Country of Origin
- United States
- Item
- Flush Mt Hinge
- Fits Brand
- Star
- Weight
- 0.2 lb
Description
material: steel width: 1 1/4" | 32 mm height: 3" | 76 mm gauge: 12 outer diameter: 3/16" pin | 5 mm pin includes: mounting hardware