2361013 Timer, 60 Min, 220V, 60 Hz For Star Manufacturing
- Mfr # 2361013
- Zoro # G904889456
product price:Â
$
653.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2361013
- Zoro #
- G904889456
- UPC #
- -
- Country of Origin
- Italy
Description
color: black material: plastic length: 3 1/8" | 79 mm width: 2 1/8" | 54 mm voltage: 125/250 v ac amp: 15/25 includes: # 236-1002 knob, 27" braided lead, (2) screws depth: 2 3/16" | 56 mm instructions included: y d stem: .187"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.