1971115 Bracket, Mounting, Loader Tray For Duke Manufacturing
- Mfr # 1971115
- Zoro # G804879762
product price:Â
$
1,253.99
/ea
Free Shipping & Returns
Key Features
Width
28 in
Length
28 in
Weight
6.7 lbs
Fits Brand
Duke Manufacturing
Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1971115
- Zoro #
- G804879762
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 28 in
- Length
- 28 in
- Height
- 6 in
Details
- Weight
- 6.7 lbs
- Fits Brand
- Duke Manufacturing
- Item
- Mounting Bracket
Description
material: stainless steel length: 28 3/16" | 716 mm width: 10 3/4" | 273 mm depth: 5 3/4" | 146 mm centers: 27 1/2" | 699 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.