Shop ALLPOINTS
See all product information
Create Account
2381000 Gasket, Ref, 35-1/2X78-1/2, 3Sd For Bally Refrigerated Boxes
Mfr # 2381000
Zoro # G004895630
product price:Â
$
341.99
/ea
Free Shipping & Returns
Key Features
Weight
3.7 lbs
Width
18 in
Height
3 in
Fits Brand
Bally Refrigerated Boxes
Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2381000
- Zoro #
- G004895630
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 18 in
- Height
- 3 in
- Length
- 18 in
Details
- Weight
- 3.7 lbs
- Fits Brand
- Bally Refrigerated Boxes
- Item
- Gasket
Description
width: 78 1/2" | 1994 mm height: 35 1/2" | 902 mm gasket type: 3 sided, magnetic, screw-in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov