Shop ALLPOINTS
See all product information
Create Account
2381012 Wire, Heater, Door Frame, 300" For Bally Refrigerated Boxes
Mfr # 2381012
Zoro # G104889393
product price:Â
$
398.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Width
35 in
Fits Brand
Bally Refrigerated Boxes
Weight
1.4 lbs
Length
35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2381012
- Zoro #
- G104889393
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Width
- 35 in
- Length
- 35 in
Details
- Item
- Heater Wire
- Fits Brand
- Bally Refrigerated Boxes
- Weight
- 1.4 lbs
Description
length: 300" | 7620 mm voltage: 115 v ac type: for 34" x 78" doors (864 mm x 1981 mm)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.