Shop ALLPOINTS
See all product information
Create Account
2381014 Hinge, Cam Lift, Flush, Bally For Bally Refrigerated Boxes
Mfr # 2381014
Zoro # G404895490
product price:Â
$
1,142.99
/ea
Free Shipping & Returns
Key Features
Length
6 in
Height
2 in
Width
6 in
Weight
1 lb
Fits Brand
Bally Refrigerated Boxes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2381014
- Zoro #
- G404895490
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 6 in
- Height
- 2 in
- Width
- 6 in
Details
- Item
- Cam Lift Hinge
- Weight
- 1 lb
- Fits Brand
- Bally Refrigerated Boxes
Description
material: aluminum width: 4 7/16" | 113 mm height: 5 1/2" | 140 mm includes: (5) stainless steel screws
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov