Shop ALLPOINTS
See all product information
Create Account
2381015 Gasket, Door, 37-3/8" X 77-1/2" For Bally Refrigerated Boxes
- Mfr # 2381015
- Zoro # G304880404
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Length
23 in
Weight
1 lb
Width
23 in
Fits Brand
Bally Refrigerated Boxes
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2381015
- Zoro #
- G304880404
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 23 in
- Width
- 23 in
- Height
- 2 in
Details
- Weight
- 1 lb
- Item
- Door Gasket
- Fits Brand
- Bally Refrigerated Boxes
Description
color: gray length: 77-1/2" height: 37-3/8" gasket type: 3 sided, magnetic, push-in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.