Shop ALLPOINTS
See all product information
Create Account
24-1038 8 3/4" Cast Iron Spider Grate
- Mfr # 241038
- Zoro # G204895812
product price:Â
$
42.15
/ea
Sold in multiples of 2 for
$84.30
Key Features
Weight
4.1 lbs
Width
11 in
Height
1 in
Length
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 241038
- Zoro #
- G204895812
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Width
- 11 in
- Height
- 1 in
- Length
- 11 in
Details
- Weight
- 4.1 lbs
- Item
- Cast Iron Spider Grate
Description
rough cast iron spider grate [ 8-3/4" dia, 11" longest point ] [ material ci], 1 pin on long leg, 8 legs vbulcan range 7853-72, 7854, 7856, h53-72, h54, h56.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.