Shop ALLPOINTS
See all product information
Create Account
24-1069 Cast Iron Open Top Burner Head - 6"
- Mfr # 241069
- Zoro # G604895344
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Length
7 in
Height
2 in
Width
7 in
For Use With
Range
Weight
4 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 241069
- Zoro #
- G604895344
- UPC #
- -
- Country of Origin
- China
- For Use With
- Range
- Item
- Open Top Burner
- Weight
- 4 lbs
Dimensions
- Length
- 7 in
- Height
- 2 in
- Width
- 7 in
Description
cast iron top burner 6-1/4" od including mounting ear [ 6" dia. ] ci, 8 sided, 4-1/8" burn, bolt holes for mounting 2" ctrs, not threaded has round pin ( .470" dia ) & raised slot on bottom use gasket # 32-1165 dynamic cooking systems range top
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.