Shop ALLPOINTS
See all product information
Create Account
24-1072 23 7/8" x 5 1/8" Cast Iron Reversible Top Broiler Grate
- Mfr # 241072
- Zoro # G604895528
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Length
25 in
Width
25 in
For Use With
Range
Weight
16 lbs
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 241072
- Zoro #
- G604895528
- UPC #
- -
- Country of Origin
- Mexico
- For Use With
- Range
- Item
- Top Broiler Grate
- Weight
- 16 lbs
Dimensions
- Length
- 25 in
- Width
- 25 in
- Height
- 2 in
Description
cast iron top grate ( old style) [ 23 7/8" x 5 1/8" w (24-1/2 total length w/ legs )] 7 cross bars 7 ribs, reversible, legs pertrude 5/8" note: 1ea of # 241195 and # 241198 ( new style top grates) replaces 2 of the # 241072 old style grates bakers pride broiler sreies ch & xx
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.